1.75 gpm Single Function Full Spray Showerhead in Chrome Plated
Temp-Gard® 1.75 gpm Single Function Full Spray Showerhead in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Temp-Gard®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Bronze
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 2-7/10 in
- IAPMO Listed:
- No
- Length:
- 9 in
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- UL Listed:
- No
- UPC:
- 670240446243
- WaterSense Labeled:
- No
- Width:
- 2-87/100 in