6 in. Shower Arm with Stamped Escutcheon in Polished Nickel
Temp-Gard® 6 in. Shower Arm with Stamped Escutcheon in Polished Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Brass shower arm
- Stamped 300 series stainless steel escutcheon
- Polished nickel chrome-plated surface to match most commercial restrooms
- Long-lasting, durable material that is made for commercial use
- 3-year limited warranty
Specifications
- CSA Certified:
- CSA B125 M89
- Collection:
- Temp-Gard®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 6-3/10
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2 gpm
- Height:
- 1-1/2
- Length:
- 6-3/10
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240568815
- Width:
- 2-7/10