This product requires certification to purchase.

ABS Escutcheon in Chrome Plated

Zurn

Temp-Gard® ABS Escutcheon in Chrome Plated

  • Fast #
  • Part #Z700081
  • Item #4238546
  • Manufacturer Part #7000-81
5 out of 5 Customer Rating
Brand image
Zurn

Temp-Gard® ABS Escutcheon in Chrome Plated

  • Fast #
  • Part #Z700081
  • Item #4238546
  • Manufacturer Part #7000-81
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For Temp-Gard® I shower valves
  • Temp-Gard® pressure-balanced valves maintain a consistent water temperature for user comfort and safety
  • Durable, chrome-plated ABS composite
  • Robust solution for replacement or repair
  • Ideal for commercial applications
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Collection:
Temp-Gard®
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
GSA Approved:
No
Hardware Included:
No
Height:
4 in
IAPMO Listed:
No
Length:
7 in
Material:
Plastic
NSF Certified:
No
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
670240603714
Width:
6 in