Adjustable Hand Shower Holder SLDBR Mount White
Temp-Gard® Adjustable Hand Shower Holder SLDBR Mount White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fits 1 1/2" diameter Temp-Gard® shower grab bars
- Temp-Gard® pressure-balanced valves maintain a consistent water temperature for user comfort and safety
- Durable materials suitable for commercial use
- Easy-to-use height-adjustment lever
- ADA compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Collection:
- Temp-Gard®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 6-2/5 in
- Faucet Part Type:
- Hand Shower Parts
- Height:
- 1-4/5 in
- Length:
- 6-2/5 in
- Material:
- Plastic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240240940
- Width:
- 3-4/5 in