This product requires certification to purchase.

Brass Hot & Cold Seat Repair Kit

Zurn

Temp-Gard® Brass Hot & Cold Seat Repair Kit

  • Fast #
  • Part #ZRK7000180
  • Item #3036744
  • Manufacturer Part #RK7000-180
3.4 out of 5 Customer Rating
Brand image
Zurn

Temp-Gard® Brass Hot & Cold Seat Repair Kit

  • Fast #
  • Part #ZRK7000180
  • Item #3036744
  • Manufacturer Part #RK7000-180
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 2461
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • For Temp-Gard® I shower valves
  • Temp-Gard® pressure-balanced valves maintain a consistent water temperature for user comfort and safety
  • Includes both hot and cold replacement seats
  • Replace old or worn out hot and cold seats
  • Brass construction for long-lasting commercial usage
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Temp-Gard®
Color Finish Category:
Blues
Color Finish Name:
Blue
Depth:
3-1/2
Faucet Part Type:
Repair Kit
Fits Brand:
Zurn
Height:
1-1/2
Length:
3-1/2
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
670240568105
Width:
2-1/2