Hand Shower in Chrome Plated
Temp-Gard® Hand Shower in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Consistent 2.5 gpm pressure
- 60 in. metal hose is long and flexible for self-cleaning
- Standard-length grab bar supports patient stability and balance
- Long-lasting, durable material that is made for commercial use
- Easy to install
- ADA compliant
- 3 year warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Temp-Gard®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Depth:
- 27 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 2.5 gpm
- Hose Included:
- Yes
- Hose Length:
- 60 in
- Length:
- 24 in
- Pause Control:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 670240250840
- WaterSense Labeled:
- No
- Width:
- 7 in