Single Function Hand Shower in Chrome Plated
Temp-Gard® Single Function Hand Shower in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Plastic chrome-plated hand-held shower head with swivel connection
- Pressure-compensating 1.6 gpm flow control and spray adjustment
- 60 in. flexible metal hose, 24 in. mounting bar wall connection, and supply elbow with flange
- 3 year warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Temp-Gard®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Depth:
- 27
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.6
- Height:
- 3
- Hose Included:
- Yes
- Hose Length:
- 60
- IAPMO Listed:
- No
- Length:
- 27
- NSF Certified:
- No
- Pause Control:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Showerhead Function:
- Single
- UL Listed:
- No
- UPC:
- 670240238053
- WaterSense Labeled:
- No
- Width:
- 7