ABS Cover Plate in Polished Chrome
Temp-Gard® I ABS Cover Plate in Polished Chrome
Product Details
Product Details
- For Temp-Gard® I shower valves
- Temp-Gard® pressure-balanced valves maintain a consistent water temperature for user comfort and safety
- Durable, chrome-plated ABS composite
- Robust solution for replacement or repair
- Ideal for commercial applications
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Temp-Gard® I
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 7
- Faucet Part Type:
- Cover Plate
- GSA Approved:
- No
- Height:
- 4
- IAPMO Listed:
- No
- Length:
- 7
- Material:
- Plastic
- Material Type:
- ABS
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240604360
- Width:
- 6