This product requires certification to purchase.

One Handle Single Function Shower Faucet in Polished Nickel Chrome

Zurn

Temp-Gard® One Handle Single Function Shower Faucet in Polished Nickel Chrome

  • Fast #
  • Part #ZZ7101SSLHDV2PHW
  • Item #4878952
  • Manufacturer Part #Z7101-SS-LH-DV-2P-HW
5 out of 5 Customer Rating
Brand image
Zurn

Temp-Gard® One Handle Single Function Shower Faucet in Polished Nickel Chrome

  • Fast #
  • Part #ZZ7101SSLHDV2PHW
  • Item #4878952
  • Manufacturer Part #Z7101-SS-LH-DV-2P-HW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Temp-Gard® pressure-balanced valves maintain a consistent water temperature for user comfort and safety
  • Features 2-way diverter valve with both wall-mounted and handheld/adjustable shower heads for flexibility
  • 60 in. flexible metal hose for convenient hand-held use
  • 24 in. slide bar for adjustable holding of handheld shower head
  • Includes wall-mount shower head, arm, and flange, hand/wall shower head, metal lever handle, and ABS plastic cover and escutcheon
  • Integral service stops allow for turning off water to shower
  • Durable materials suitable for commercial use with chrome-plated finish
  • 3 year warranty
  • Standard 2.5 gpm -S1 shower head, arm, and wall flanges
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1, ANSI A117.1M
ASME:
ASME A112.1016
ASSE Standards:
ASSE 1016
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125-M89
Collection:
Temp-Gard®
Color Finish Category:
Chromes
Color Finish Name:
Polished Nickel Chrome
Faucet Connection:
FPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
7 in
IAPMO Listed:
No
Length:
16 in
NSF Certified:
No
Number of Handles:
Single Handle
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shower Arm Reach:
6-1/8 in
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Trim Only:
No
UL Listed:
No
UPC:
889934120370
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No
Width:
14 in