1 gpf Ultra-Low Consumption Urinal System with Manual Flush Valve
The Retrofit Pint® 1 gpf Ultra-Low Consumption Urinal System with Manual Flush Valve
Product Details
Product Details
- One simple package from one manufacturer simplifies ordering, installation, and maintenance
- Ultra-low 0.125 gpf provides maximum water conservation and financial savings
- Quiet GO BLUE® triple-filter diaphragm prevents water contaminants from clogging the diaphragm, extending its lifespan and lowering maintenance costs
- Dezincification-resistant brass alloy flush valve with a polished chrome-plated finish provides lasting toughness and durability
- Tamper-proof stop cap deters vandalism
- No-leak handle reduces water waste
- Durable vitreous China resists stains and scratches
- 14” extended rim
- Oversized footprint covers previous equipment marks for simplified retrofit installation
- Easily retrofits 4-bolt pattern urinals without work behind the finished wall (includes bracket)
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2, ANSI A117.1
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- The Retrofit Pint®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 18-1/2
- Flow Rate:
- 0.125 gpf
- Flow Rate Range:
- 0.125 gpf - 1.0 gpf
- GSA Approved:
- No
- Height:
- 29
- IAPMO Listed:
- No
- Inlet Spud Location:
- Top
- Length:
- 18-1/2
- Material:
- Vitreous China
- Outlet Spud Size:
- 2
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240362284
- Urinal Installation:
- Wall Mount
- WaterSense Labeled:
- Yes
- Width:
- 14-1/4