This product requires certification to purchase.

Toilet 1/2 x 3/8 x 13-1/2 in. Supply Kit in Chrome Plated

Zurn

Toilet 1/2 x 3/8 x 13-1/2 in. Supply Kit in Chrome Plated

  • Fast #
  • Part #ZZ8804XLCRPC
  • Item #7684900
  • Manufacturer Part #Z8804-XL-CR-PC
4.1 out of 5 Customer Rating
Brand image
Zurn

Toilet 1/2 x 3/8 x 13-1/2 in. Supply Kit in Chrome Plated

  • Fast #
  • Part #ZZ8804XLCRPC
  • Item #7684900
  • Manufacturer Part #Z8804-XL-CR-PC
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Fits most standard lavatories
  • 1/2" NOM and 3/8" OD, compression fittings
  • Lead-free materials comply with Safe Water Drinking Act
  • 12" copper riser tube
  • Steel flange for lasting durability
  • Round wheel handle
  • Chrome-plated metal construction for long-lasting commercial usage
  • Requires Certification
Dimensions & Measurements
End Connection 1
Compression
End Connection 2
OD Compression
End Connections
Compression x OD Compression
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in
Length
13-1/2 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Material
Brass
Rigid
No
Valve Type
Angle Supply Stop Valve
Water Supply Connector Type
Toilet
Warranty & Product Information
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
IAPMO Listed
No
NSF Certified
No
UPC
670240817043