Tub Spout in Chrome
Tub Spout in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 119-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fits Zurn AquaSpec® faucets
- AquaSpec® faucets contain a heavy-duty quarter-turn ceramic disc cartridge with a limited lifetime warranty
- Durable, chrome-plated cast brass
- Robust solution for replacement or repair
- Ideal for commercial applications
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 7 in
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Zurn
- GSA Approved:
- No
- Height:
- 4 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7 in
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Reach:
- 6 in
- UPC:
- 670240370869
- Width:
- 6 in