This product requires certification to purchase.

Urinal/Service Sink Carrier in Blue

Zurn

Urinal/Service Sink Carrier in Blue

  • Fast #
  • Part #ZZ12183
  • Item #1357428
  • Manufacturer Part #Z1218-3
3.7 out of 5 Customer Rating
Brand image
Zurn

Urinal/Service Sink Carrier in Blue

  • Fast #
  • Part #ZZ12183
  • Item #1357428
  • Manufacturer Part #Z1218-3
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Coupling type, upright carrier system
  • Less fitting
  • Typically used on wall urinals and service sinks
  • 300 lb. load capacity
  • Requires Certification
Dimensions & Measurements
Depth
36 in
Height
4 in
Length
36 in
Width
10 in
Characteristics & Features
Adjustable
Yes
Color Finish Name
Blue
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Product Type
Coupling Type Syatem
UPC
670240059092