This product requires certification to purchase.

Wall Hook for Aquaspec® Z843M1-XL Faucet

Zurn

Wall Hook for Aquaspec® Z843M1-XL Faucet

  • Fast #
  • Part #ZG61320
  • Item #2848214
  • Manufacturer Part #G61320
5 out of 5 Customer Rating
Brand image
Zurn

Wall Hook for Aquaspec® Z843M1-XL Faucet

  • Fast #
  • Part #ZG61320
  • Item #2848214
  • Manufacturer Part #G61320
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fits Zurn AquaSpec® faucets
  • AquaSpec® faucets contain a heavy-duty quarter-turn ceramic disc cartridge with a limited lifetime warranty
  • Provides a secure installation
  • Robust solution for replacement or repair
  • Ideal for commercial applications
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
Aquaspec® Z843M1-XL Faucet
GSA Approved:
No
Height:
4 in
IAPMO Listed:
No
Length:
7 in
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
670240426764
Width:
6 in