This product requires certification to purchase.

Wall Mount Bathroom Sink in White

Zurn

Wall Mount Bathroom Sink in White

  • Fast #
  • Part #ZZ5311
  • Item #3632467
  • Manufacturer Part #Z5311
4.8 out of 5 Customer Rating
Brand image
Zurn

Wall Mount Bathroom Sink in White

  • Fast #
  • Part #ZZ5311
  • Item #3632467
  • Manufacturer Part #Z5311
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 18
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Wall hung lavatory with rear overflow for use with concealed arm carrier systems
  • Faucet holes for single, 4", or 8" centers
  • Three year warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASMEA112.19.2
CSA Certified:
CSAB45.1, CSA B45
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
24 in
Drain Opening:
1-1/4 in
Height:
19 in
Length:
24 in
Number of Holes:
1 Hole
Pedestal Only:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Rectangular
Sink Installation Type:
Undermount
Sink Material:
Vitreous China
Sink Size Range:
20 in - 25.99 in
UPC:
670240606029
Vessel Only:
Yes
Width:
14 in