Wall Mount Bathroom Sink in White
Wall Mount Bathroom Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 20 in. x 18 in. vitreous china lavatory
- Wall hung lavatory with front overflow
- For use with concealed arm carrier systems and half pedestal
- Faucet holes for single or 4 in. centers
- 3 year warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 27-3/5
- Drain Opening:
- 1-1/4
- Faucet Center Size:
- 4 in
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Height:
- 27
- IAPMO Listed:
- No
- Length:
- 27-3/5
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Bowl Size:
- 16-1/2 in x 10-1/4 in x 6-3/8 in
- Sink Depth:
- 7-1/2
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Vitreous China
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 670240277731
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 14-3/5