Wall Mount Elongated Toilet
Wall Mount Elongated Toilet
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 16-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- One simple package from one manufacturer simplifies ordering, installation, and maintenance
- Battery-operated sensor provides accurate, hands-free operation
- Quiet GO BLUE® triple-filter diaphragm prevents water contaminants from clogging the diaphragm, extending its lifespan and lowering maintenance costs
- High-efficiency 1.28 gpf exceeds U.S. federal standard for water conservation, saving water and money
- Siphon-jet design with 2 1/8” trapway increases flushing power
- Heavy-duty brass flush valve with a chrome-plated metal cover provides long-term durability
- Tamper-proof valve stop cap deters vandalism
- Durable vitreous china toilet bowl resists stains and scratches
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Color Finish Name:
- White
- Depth:
- 24-3/4 in
- Flow Rate:
- 1.1 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Height:
- 13-1/4 in
- Length:
- 24-3/4 in
- MA Approved:
- Yes
- Material:
- Vitreous China
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Toilet Type:
- Two Piece
- UPC:
- 670240447479
- WaterSense Labeled:
- Yes
- Width:
- 14-3/8 in