17 x 12 in. Wall Mount Bathroom Sink with Half Pedestal in White
17 x 12 in. Wall Mount Bathroom Sink with Half Pedestal in White
Package Quantity Info:
Each: 1 Case: 9 Pallet: 27-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Durable vitreous China resists stains and scratches
- Provides wheelchair access (ADA compliance) when properly mounted 34” from finished floor
- Front overflow hole reduces the risk of flooding while providing air to the system
- 4" centers for 4" center set lavatory faucet
- Must be wall-mounted with concealed arm carrier system for support
- Half pedestal provides extra support and covers plumbing
- ADA compliant
- 3-year limited warranty
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- CSA Certified:
- CSA B45.1
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 17 in
- Height:
- 14 in
- Lead Law Compliant:
- Yes
- Length:
- 17 in
- Pedestal Only:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Vitreous China
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 670240389588
- Vessel Only:
- No
- Width:
- 12 in