This product requires certification to purchase.

Wall Mount Urinal Support System

Zurn

Wall Mount Urinal Support System

  • Fast #
  • Part #ZZ1221FAM6590125
  • Item #7959143
  • Manufacturer Part #Z1221-F/AM-6590.125
5 out of 5 Customer Rating
Brand image
Zurn

Wall Mount Urinal Support System

  • Fast #
  • Part #ZZ1221FAM6590125
  • Item #7959143
  • Manufacturer Part #Z1221-F/AM-6590.125
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Plate type carrier system
  • Uses floor-mounted upright
  • For wall urinals
  • Requires Certification
Dimensions & Measurements
Depth
4 in
Height
42 in
Length
4 in
Width
21-1/2 in
Characteristics & Features
Adjustable
Yes
Installation Type
Wall Mount
Material
Carbon Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.6.1M
Product Type
Urinal Support System
UL Listed
No
UPC
670240704190