This product requires certification to purchase.

Wall Urinal Service Sink Coupling Carrier System in Black

Zurn

Wall Urinal Service Sink Coupling Carrier System in Black

  • Fast #
  • Part #ZZ1217
  • Item #1708245
  • Manufacturer Part #Z1217
3.4 out of 5 Customer Rating
Brand image
Zurn

Wall Urinal Service Sink Coupling Carrier System in Black

  • Fast #
  • Part #ZZ1217
  • Item #1708245
  • Manufacturer Part #Z1217
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Coupling type, upright carrier system
  • Includes fitting with No-Hub connection
  • Typically used on wall urinals and service sinks
  • 300 lb. load capacity
  • Requires Certification
Characteristics & Features
Adjustable
Yes
Color Finish Name
Black
Material
Steel, Plastic
Material Type
ABS
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Product Type
Coupling Type Syatem
UPC
670240059054