Waterless Urinal Strainer in White
Waterless Urinal Strainer in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1000-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Waterless urinals yield a 100% water savings
- No special tools required
- Prevents clogged waste lines
- Replace Aqua Green® sealant for odor prevention
- 3-year limited warranty
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 3 in
- Diameter:
- 3 in
- Height:
- 3 in
- Length:
- 3 in
- Material:
- Plastic
- Product Type:
- Strainer
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240666207
- Width:
- 3 in