Wide Top Sink Strainer in Polished Chrome

You last purchased this on
 
Zurn

Wide Top Sink Strainer in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

Wide Top Sink Strainer in Polished Chrome

  • Fast #
  • Part #ZZ8739PC
  • Item #3036495
  • Manufacturer Part #Z8739-PC
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Fits 3" drain openings up to 3/4-inch deep
  • 4 3/8" wide top provides extra coverage
  • Reduces clogged drains by blocking large particles
  • Chrome-plated cast brass construction for long-lasting commercial usage
  • Cast brass lock nut and coupling nut
  • 20-gauge, 1 1/2 x 4-inch tailpiece
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
CSA Certified:
CSA B125.2
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Depth:
5-3/10 in
Diameter:
4-3/8 in
Drain Component Type:
Grate
Fits Pipe Size:
1-1/2 in
Height:
2-2/5 in
IAPMO Listed -:
No
Length:
5-3/10 in
MA Approved -:
Yes
Material:
Brass
Origin:
Global
Trim Ring:
No
Weight:
0.6 lb
Width:
4-2/5 in
cUPC Certified:
Yes