90 gal. ASME Thermal Expansion Tank
90 gal. ASME Thermal Expansion Tank
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Bladder style tank design is ideal for ASME approved installations
- Extra heavy steel shell keeps system pressure below the relief valve setting
- Protects drinking water and hot water systems from thermal expansion
- Stainless steel system connection protects against corrosion
- ASME Section VIII
-
Lead Law Compliant, Not Certified
Specifications
- Height:
- 53 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Maximum Temperature:
- 240
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 612052056074
- Weight:
- 197 lb