This product requires certification to purchase.

1/2 195xl hose bibb lead free

Zurn Wilkins

1/2 195xl hose bibb lead free

  • Fast #
  • Part #W195XLD
  • Item #7776052
  • Manufacturer Part #12-195XL
4.1 out of 5 Customer Rating
Brand image
Zurn Wilkins

1/2 195xl hose bibb lead free

  • Fast #
  • Part #W195XLD
  • Item #7776052
  • Manufacturer Part #12-195XL
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Designed for long-lasting effectiveness
  • Positive stop for both interior and exterior applications
  • Stainless steel fasteners resist corrosion
  • Low-lead law compliant
  • Meets the requirements of NSF/ANSI 372
  • Requires Certification

Specifications

Height:
3-1/2 in
Length:
4 in
Material:
Bronze
Type:
W195XLD
UPC:
612052256207
Width:
1-1/4 in