This product requires certification to purchase.

1/2 in. 6 in.00x L W/ 1/8 in. PLG

Zurn Wilkins

1/2 in. 6 in.00x L W/ 1/8 in. PLG

  • Fast #
  • Part #W600XLPD
  • Item #4828530
  • Manufacturer Part #12-600XLP
3.7 out of 5 Customer Rating
Brand image
Zurn Wilkins

1/2 in. 6 in.00x L W/ 1/8 in. PLG

  • Fast #
  • Part #W600XLPD
  • Item #4828530
  • Manufacturer Part #12-600XLP
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fiber union gasket ensures fast installation
  • Durable construction ensures low maintenance and lifecycle costs
  • Inlet pressure changes with balanced design features to protect the system
  • Stainless steel strainer screen features single-cap removal
  • Threaded bell provides easier access than bolted on bells
  • Low-lead law compliant
  • ASSE listed 1003 and IAPMO listed
  • Requires Certification
  • Lead Law Compliant


Specifications

Height:
5-1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5-1/2 in
Material:
Low Lead Cast Bronze
Maximum Temperature:
140
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
612052069012
Valve Body Material:
Low Lead Cast Bronze
Weight:
3.5 lb