This product requires certification to purchase.

1/2 in. Valve Repair Kit

Zurn Wilkins

1/2 in. Valve Repair Kit

  • Fast #
  • Part #WRK1235
  • Item #2437740
  • Manufacturer Part #RK12-35
3.4 out of 5 Customer Rating
Brand image
Zurn Wilkins

1/2 in. Valve Repair Kit

  • Fast #
  • Part #WRK1235
  • Item #2437740
  • Manufacturer Part #RK12-35
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Redwood City, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • Maintenance downtime and repair time decreased with convenient Repair Kit items
  • Repair Kits provide cost savings by avoiding full Vacuum Breaker replacement
  • Quality materials designed for long-lasting parts replacement
  • 2 in. Model 35XL and 35
  • 1-year limited warranty
  • Requires Certification

Specifications

Brand Model Compatibility:
35 Repair Kit
Depth:
1-1/4
Fitting Size 1:
1/2
Fitting Sizes:
1/2 in
Height:
1-9/25
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Length:
1-1/4
Origin:
Domestic
Product Type:
Repair Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Water
UPC:
612052091457
Valve Size:
1/2 in
Weight:
0.024
Width:
1-12/25