1/2 pres red vlv dbl union
1/2 pres red vlv dbl union
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use with potable water pipes with a 1/2 in. inner diameter
- Cartridge-loaded design simplifies repairs
- Time- and labor-saving tailpiece options include threaded, PEX, copper sweat and CPVC
- Quality integral stainless steel strainer screen holds up over time
- Highly durable, threaded bell resists corrosion and provides easy access to cartridge internals
- ASSE® Listed 1003
- IAPMO® Listed
- CSA® Certified
- Meets the requirements of NSF/ANSI 61
- Protects plumbing from excessive water pressures
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1003
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Height:
- 5-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-1/2 in
- Material:
- Low Lead Cast Bronze
- Maximum Temperature:
- 140
- Pressure - Maximum:
- 400 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- WNR3XLDUD
- UPC:
- 612052075846
- Valve Body Material:
- Low Lead Cast Bronze
- Valve Size:
- 1/2 in
- Weight:
- 2.25 lb