This product requires certification to purchase.

1/4 - 1/2 in. Rubber Valve Repair Kit

Zurn Wilkins

1/4 - 1/2 in. Rubber Valve Repair Kit

  • Fast #
  • Part #WRK14975XLR
  • Item #2228127
  • Manufacturer Part #RK14-975XLR
3.1 out of 5 Customer Rating
Brand image
Zurn Wilkins

1/4 - 1/2 in. Rubber Valve Repair Kit

  • Fast #
  • Part #WRK14975XLR
  • Item #2228127
  • Manufacturer Part #RK14-975XLR
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 5922
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 4 in.-2 in. 975XL and 975XL2 Reduced Pressure Principle Backflow Preventers
  • Accessories allow for speedy repairs and cost savings by avoiding full replacement
  • Backflow preventer components: 1st check valve, 2nd check valve, relief valve
  • Comes complete with #1 and #2 check seal rings, check springs, relief valve rubber components, relief valve spring, O-rings, and lubricant
  • Lead-free law compliant
  • Requires Certification
  • Lead Law Compliant


Specifications

Application:
Plumbing
Brand Model Compatibility:
975XL Repair Kits
Color Finish Category:
Blacks
Color Finish Name:
Black
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Height:
5-3/5 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-3/5 in
Material:
Rubber
Origin:
Domestic
Product Type:
Repair Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Water
UPC:
612052091075
Valve Size:
1/4 in - 1/2 in
Weight:
0.2 lb
Width:
5-3/10 in