This product requires certification to purchase.

1-1/2 in. Brass, Rubber, Steel and Zinc Valve Repair Kit

Zurn Wilkins

1-1/2 in. Brass, Rubber, Steel and Zinc Valve Repair Kit

  • Fast #
  • Part #WRK112600XL
  • Item #4570538
  • Manufacturer Part #RK112-600XL
5 out of 5 Customer Rating
Brand image
Zurn Wilkins

1-1/2 in. Brass, Rubber, Steel and Zinc Valve Repair Kit

  • Fast #
  • Part #WRK112600XL
  • Item #4570538
  • Manufacturer Part #RK112-600XL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Accessories allow for speedy repairs
  • Repair Kits provide cost savings by avoiding full Pressure Reducing Valve replacement
  • Quality materials designed for long-lasting parts replacement
  • 2 in. Zurn Wilkins 600XL
  • 1-year limited warranty
  • Requires Certification

Specifications

Application:
Residential, Commercial, Potable Water
Brand Model Compatibility:
600XL Repair Kits
Color Finish Category:
Blacks
Color Finish Name:
Black, Stainless Steel
Depth:
5-4/5
Fitting Size 1:
1-1/2
Fitting Size 2:
1-1/2
Fitting Sizes:
1-1/2 in
Height:
2-7/10
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Length:
5-4/5
Material:
Cast Bronze, Rubber, Stainless Steel
NSF Certified:
No
Origin:
Domestic
Product Type:
Repair Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Water
UL Listed:
No
UPC:
612052076423
Weight:
1.75
Width:
5-4/5