This product requires certification to purchase.

1-1/2 in. Reduced Pressure Principle Backflow Preventer Valve with Lead-Free Wye Type Strainer and Air Gap

Zurn Wilkins

1-1/2 in. Reduced Pressure Principle Backflow Preventer Valve with Lead-Free Wye Type Strainer and Air Gap

  • Fast #
  • Part #W975XL3SAGJ
  • Item #9753842
  • Manufacturer Part #112-975XL3SAG
5 out of 5 Customer Rating
Brand image
Zurn Wilkins

1-1/2 in. Reduced Pressure Principle Backflow Preventer Valve with Lead-Free Wye Type Strainer and Air Gap

  • Fast #
  • Part #W975XL3SAGJ
  • Item #9753842
  • Manufacturer Part #112-975XL3SAG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • For piping with 1-1/2 in. inner diameter
  • Includes wye type strainer and Air Gap
  • Compact and shortest bronze small backflow valve on the market allowing for installation versatility
  • All-bronze body ensures durability against the elements, with a Noryl®* check body and stainless-steel fasteners to resist corrosion over time.
  • EZSWAP® modular check with top access speeds up repairs and replacements
  • Test ports located on valve’s centerline make install and testing easy
  • Interlocking connected checks provide ¼ turn to access and disassemble.
  • Low-cost repair kits extend the lifespan at a significantly lower cost
  • Lead Free* (0.25% max. weighted average lead content)
  • ASSE Listed, UPC® Listed, Meets NSF/ANSI/CAN 61 & 372 requirements; Approved by the Foundation for Cross-Connection Control and Hydraulic Research at the University of Southern California; Safe Drinking Water Act Compliant
  • Requires Certification

Specifications

ASSE Standards:
ASSE 1013
AWWA:
AWWA C-511
CSA Certified:
Yes
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Height:
17
Length:
22-3/8
Material:
Bronze
Maximum Temperature:
180
Minimum Temperature:
33
Pressure - Maximum:
175 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Plumbing
Type:
W975XL3SAGJ
UPC:
612052319155
Valve Body Material:
Bronze
Valve Body Style:
Inline
Valve Seat Material:
Noryl
Valve Size:
1/2 in - 1-1/2 in
Valve Type:
Reduced Pressure Principle Assembly
Weight:
22.5
Width:
4-5/8