This product requires certification to purchase.

1-1/2 in. Reduced Pressure Principle Backflow Preventer Valve with Male 45 Degree Flare SAE Test Fitting

Zurn Wilkins

1-1/2 in. Reduced Pressure Principle Backflow Preventer Valve with Male 45 Degree Flare SAE Test Fitting

  • Fast #
  • Part #W975XL3FTJ
  • Item #9753807
  • Manufacturer Part #112-975XL3FT
3.6 out of 5 Customer Rating
Brand image
Zurn Wilkins

1-1/2 in. Reduced Pressure Principle Backflow Preventer Valve with Male 45 Degree Flare SAE Test Fitting

  • Fast #
  • Part #W975XL3FTJ
  • Item #9753807
  • Manufacturer Part #112-975XL3FT
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Compact and shortest bronze small backflow valve on the market allowing for installation versatility.
  • All-bronze body ensures durability against the elements, with a Noryl®* check body and stainless-steel fasteners to resist corrosion over time.
  • EZSWAP® modular check with top access speeds up repairs and replacements.
  • Test ports located on valve’s centerline make install and testing easy.
  • Checks have a twist lock connection for easy access and disassembly.
  • Low-cost repair kits extend the lifespan at a significantly lower cost.
  • Lead Free
  • ASSE® Listed, IAPMO® Listed
  • ANSI 61
  • Currently Under Testing: Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California.
  • Requires Certification

Recommended Accessories


Specifications

ASSE Standards:
ASSE 1013
AWWA:
AWWA C-511
CSA Certified:
CSA
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Height:
4-5/8
Length:
15-11/16
Material:
Bronze
Maximum Temperature:
180
Minimum Temperature:
33
Pressure - Maximum:
175 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Plumbing
Type:
W112975XL3FT
UPC:
612052319131
Valve Body Material:
Bronze
Valve Body Style:
Inline
Valve Seat Material:
Noryl
Weight:
16
Width:
9-1/4