1-1/2 in. Reduced Pressure Principle Backflow Preventer Valve with Union Ball Valves
1-1/2 in. Reduced Pressure Principle Backflow Preventer Valve with Union Ball Valves
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Compact and shortest bronze small backflow valve on the market allowing for installation versatility.
- All-bronze body ensures durability against the elements, with a Noryl®* check body and stainless-steel fasteners to resist corrosion over time.
- EZSWAP® modular check with top access speeds up repairs and replacements.
- Test ports located on valve’s centerline make install and testing easy.
- Checks have a twist lock connection for easy access and disassembly.
- Low-cost repair kits extend the lifespan at a significantly lower cost.
- Lead Free
- ASSE® Listed, IAPMO® Listed
- ANSI 61
- Currently Under Testing: Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California.
Specifications
- ASSE Standards:
- ASSE 1013
- AWWA:
- AWWA C-511
- CSA Certified:
- Yes
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Height:
- 9-1/4 in
- Length:
- 17-4/25 in
- Material:
- Bronze
- Maximum Temperature:
- 180
- Minimum Temperature:
- 33
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Plumbing
- UPC:
- 612052319162
- Valve Body Material:
- Bronze
- Valve Body Style:
- Inline
- Valve Seat Material:
- Noryl
- Weight:
- 7.3 lb
- Width:
- 4-5/8 in