1-1/4 in. Rigid Grooved One-Bolt Coupling UL/FM Approved 300 psi
1-1/4 in. Rigid Grooved One-Bolt Coupling UL/FM Approved 300 psi
Product Details
Product Details
- 1-1/4 in grooved, single-bolt coupling
- Only one bolt needed to secure the coupling for faster installations
- Three-tab gasket design for quick and easy leak-free assembly
- Rigid coupling provides sturdy, inflexible joints
- Available in sizes ranging from 1-1/4 in to 6 in
- Made of ASTM A536 65-45-12 ductile iron
- UL® Listed; C-UL® Listed; FM® Approved
Specifications
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Height:
- 2-61/100 in
- Length:
- 4-19/100 in
- Material:
- Cast Iron
- Maximum Temperature:
- 230
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- WFP23EZ1H
- UL Listed:
- Yes
- UPC:
- 889934269468
- Valve Body Material:
- Cast Iron
- Valve Size:
- 1-1/4 in
- Weight:
- 1.1 lb
- Width:
- 1-87/100 in