This product requires certification to purchase.

1-1/4 in. to 1-1/2 in. Complete Internal Relief Valve Repair Kit

Zurn Wilkins

1-1/4 in. to 1-1/2 in. Complete Internal Relief Valve Repair Kit

  • Fast #
  • Part #WRK975XL3H
  • Item #9753822
  • Manufacturer Part #RK114-975XL3
3.3 out of 5 Customer Rating
Brand image
Zurn Wilkins

1-1/4 in. to 1-1/2 in. Complete Internal Relief Valve Repair Kit

  • Fast #
  • Part #WRK975XL3H
  • Item #9753822
  • Manufacturer Part #RK114-975XL3
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Compatible with the 1-1/4" and 1-1/2" 975XL3 Reduced Pressure Principle Backflow Preventer
  • Includes a check assembly, cover O-ring, and a complete set of relief valve internal components (excluding the relief valve cover and screws)
  • Come packaged with everything you need for easy repairs
  • One-year limited warranty
  • Lead-free law compliant
  • Adaptable design fits 1/2” - 2” 975XL3 Reduced Pressure Principle Backflow Preventers
  • Accessories allow for speedy repairs and cost savings by avoiding full replacement
  • Backflow preventer components: 1st check valve, 2nd check valve, relief valve
  • Comes complete with #1 and #2 check seal rings, check springs, relief valve rubber components, relief valve spring, O-rings, and lubricant
  • Requires Certification

Specifications

Depth:
2-27/100
Fitting Size 1:
1-1/4
Fitting Size 2:
1-1/4
Fitting Sizes:
1-1/4 in
Height:
9-1/2
Length:
2-27/100
Material:
Plastic
Material Type:
Noryl®
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Type:
WRK114975XL3
UPC:
612052319384
Valve Seat Material:
Noryl
Weight:
0.7
Width:
9-21/25