This product requires certification to purchase.

1-1/2 in. Brass, Chrome, Iron, Rubber and Stainless Steel Valve Repair Kit

Zurn Wilkins

1-1/2 in. Brass, Chrome, Iron, Rubber and Stainless Steel Valve Repair Kit

  • Fast #
  • Part #WRK112500XL
  • Item #4570561
  • Manufacturer Part #RK112-500XL
4.5 out of 5 Customer Rating
Brand image
Zurn Wilkins

1-1/2 in. Brass, Chrome, Iron, Rubber and Stainless Steel Valve Repair Kit

  • Fast #
  • Part #WRK112500XL
  • Item #4570561
  • Manufacturer Part #RK112-500XL
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1015
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Accessories allow for speedy repairs
  • Repair kits provide cost savings by avoiding full pressure reducing valve replacement
  • Quality materials designed for long-lasting parts replacement
  • 2 in Zurn Wilkins 500XL
  • 1-year limited warranty
  • Requires Certification

Specifications

Brand Model Compatibility:
500XL
Color Finish Category:
Blacks
Color Finish Name:
Black, Stainless Steel
Depth:
5-3/5
Height:
5-7/10
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Length:
5-3/5
Material:
Bronze, Rubber, Stainless Steel
NSF Certified:
No
Origin:
Domestic
Product Type:
Repair Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Water
UL Listed:
Yes
UPC:
612052076140
Valve Size:
1-1/2 in
Weight:
1.78
Width:
2-9/10