Zurn Wilkins
1 - 3/4 in. Air Gap Regulator
Part #WAG11 | Item #2437742 | Manufacturer Part #AG-11
Brand Model Compatibility:
375 Backflow PreventerPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 1,
- Pallet: 659
How to get it:
Product Details
- Reduces downtime of attaching a drain line to a Reduced Pressure Principle Assembly
- Available for all Zurn Wilkins Reduced Pressure Principle Assemblies
- Eliminates cross connection between the drain and potable water supply
- Zinc-plated steel bolts resists corrosion
- ASME A 112.1.2
Documents
Specifications
ANSI Specifications: ANSI A112.1.2
Brand Model Compatibility: 375 Backflow Preventer
CARB OTC LEED Compliant: No
Coating: Epoxy
Color Finish: Grey
Color Finish Category: Greys
Diameter: 3-3/4 in
End Connection 1: Slip
End Connection 2: Slip
End Connections: Slip x Slip
Fitting Size 1: 2 in
Fitting Size 2: 2 in
Fitting Sizes: 2 in
GSA Approved: No
Height: 3-4/5 in
IAPMO Listed: No
Length: 3-2/5 in
Material: Plastic
Material Type: Reinforced Nylon
Origin: Domestic
Overall Depth: 3-2/5 in
Overall Height: 3-4/5 in
Overall Length: 3-2/5 in
Overall Width: 6-1/2 in
Product Type: Air Gap
Range in : 1 in - 3/4 in
Recommended Valve Application: Water
Size: 1/2 in - 1 in
Valve Size: 1/2 in - 1 in
Weight: 0.5
Weight Capacity: 6.5
Width: 6-1/2 in