1 600xl3 water pressure reducing valve with integral strainer
1 600xl3 water pressure reducing valve with integral strainer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For use with potable water pipes with a 1 in inner diameter
- High range, outlet adjust from 60 PSI to 125 PSI
- Meets the requirements of NSF/ANSI/CAN 61 and 372, and Safe Drinking Water Act compliant
- Reduces pressure loss over entire flow range, making specification and sizing easier and improving the user experience
- Standard stainless internals and sealed cage provide superior durability
- Works effectively for new and retrofit installations
- Cartridge internals enhance repairability
- Enhanced sealing of strainer access port reduces potential for leaks
- Ideal for high-end residential and light commercial use
- Meets the requirements of NSF/ANSI/CAN 61 and 372; is ASSE® Listed; cUPC® Listed; CSA® Certified, and Safe Drinking Water Act
-
Lead Law Compliant
Specifications
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1
- Height:
- 6-7/8
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-1/8
- Material:
- Brass, Bronze, Rubber, Stainless Steel, Noryl
- Maximum Temperature:
- 140
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 400 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- W600XL3HRG
- UPC:
- 889934273250
- Valve Body Material:
- Low Lead Cast Bronze
- Valve Body Style:
- Inline
- Valve Disc Material:
- EPDM
- Valve Seat Material:
- Noryl
- Weight:
- 3.6
- Width:
- 2-3/4