1 in. Brass, Chrome, Iron, Rubber and Stainless Steel Valve Repair Kit
1 in. Brass, Chrome, Iron, Rubber and Stainless Steel Valve Repair Kit
Product Details
Product Details
- Accessories allow for speedy repairs
- Repair kits provide cost savings by avoiding full pressure reducing valve replacement
- Quality materials designed for long-lasting parts replacement
- Repair kits for 1" Zurn Wilkins 600XL
- 1-year limited warranty
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- 600XL
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Stainless Steel
- Depth:
- 8-1/5
- Height:
- 1-2/5
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 8-1/5
- Material:
- Bronze, Rubber, Stainless Steel
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Repair Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water, Potable Water
- UL Listed:
- No
- UPC:
- 612052076409
- Valve Size:
- 1 in
- Weight:
- 0.55
- Width:
- 6