1 in. Relief Valve Rubber Repair Kit with Seal Rings and O-Rings
1 in. Relief Valve Rubber Repair Kit with Seal Rings and O-Rings
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Compatible with the 1" 975XL3 Reduced Pressure Principle Backflow Preventer
- Includes a relief valve diaphragm, seal rings, and O-rings
- Come packaged with everything you need for easy repairs
- One-year limited warranty
- Lead-free law compliant
- Adaptable design fits 1/2” - 2” 975XL3 Reduced Pressure Principle Backflow Preventers
- Accessories allow for speedy repairs and cost savings by avoiding full replacement
- Backflow preventer components: 1st check valve, 2nd check valve, relief valve
- Comes complete with #1 and #2 check seal rings, check springs, relief valve rubber components, relief valve spring, O-rings, and lubricant
Specifications
- Depth:
- 61/100 in
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Height:
- 7-21/100 in
- Length:
- 61/100 in
- Material:
- Rubber
- Material Type:
- Buna-N
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 612052319452
- Valve Seat Material:
- Noryl
- Weight:
- 0.05 lb
- Width:
- 4-33/100 in