1 in. Valve Repair Kit
1 in. Valve Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 571-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Accessories allow for speedy repairs
- Repair Kits provide cost savings by avoiding full Pressure Vacuum Breaker replacement
- Complies with ASSE® Listed 1020 and CSA® Certified
- Quality materials designed for long-lasting parts replacement
- 1-year limited warranty
-
Lead Law Compliant
Specifications
- Brand Model Compatibility:
- 420 Repair Kits
- Depth:
- 2-3/5
- Height:
- 5-3/5
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-3/5
- Origin:
- Domestic
- Product Type:
- Repair Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- UPC:
- 612052091747
- Valve Size:
- 1 in
- Weight:
- 0.5
- Width:
- 5-3/10