1 in. Valve Repair Kit
1 in. Valve Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Accessories allow for speedy repairs
- Repair kits provide cost savings by avoiding full pressure reducing valve replacement
- Quality materials designed for long-lasting parts replacement
- Complete repair kits compatible with the 1" Zurn Wilkins 70XL, 70DU and 70
- 1-year limited warranty
- Complies with ASSE® listed 1003 and CSA® certified
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- 70XL
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Stainless Steel
- Depth:
- 7
- Height:
- 2-1/2
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 7
- Material:
- Rubber, Steel
- Origin:
- Global
- Product Type:
- Repair Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water, Potable Water
- UPC:
- 612052074535
- Valve Size:
- 1 in
- Weight:
- 0.87
- Width:
- 5