1 NR3XLDU W/ CPVC
1 NR3XLDU W/ CPVC
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- For use with potable water pipes with a 1 in. inner diameter
- Protects plumbing from excessive water pressures
- Inexpensive, durable and versatile - an excellent value for residential construction
- Compact dimensions with a short lay length to fit in tight spaces
- Chemical-resistant cartridge and a durable, threaded, UV-resistant bell housing
- Easily swap out the repair cartridge to increase the lifespan of your valve
- Reduces water consumption by roughly 25% when adjusting pressure from 100 psi to 50 psi, saving on water and sewer bills
- Meets the requirements of NSF/ANSI/CAN 61; is ASSE Listed 1003, cUPC listed, CSA certified B356, and Safe Drinking Water Act Compliant
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1003
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1
- Height:
- 5-1/2
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-1/2
- Material:
- Low Lead Cast Bronze
- Maximum Temperature:
- 140
- Pressure - Maximum:
- 400 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- WNR3XLDUCPVCG
- UPC:
- 612052201702
- Valve Body Material:
- Low Lead Cast Bronze
- Valve Size:
- 1 in
- Weight:
- 2.25
- Width:
- 2-4/5