1/2 - 1/4 in. Air Gap Regulator
1/2 - 1/4 in. Air Gap Regulator
Frequently Purchased Together
Product Details
- Available for all Zurn Wilkins Reduced Pressure Principle Assemblies
- Eliminates cross connection between the drain and potable water supply
- Reduces downtime of attaching a drain line to a Reduced Pressure Principle Assembly
- ANSI/ASME A 112.1.2
- ASME A 112.1.2
- Zinc-plated steel bolts resists corrosion
Specifications
- ANSI:
- ANSI A112.1.2
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 2-3/5 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- GSA Approved:
- No
- Height:
- 3-1/2 in
- IAPMO Listed -:
- No
- Length:
- 2-3/5 in
- Material:
- Cast Iron, Plastic
- Material Type:
- Nylon
- Origin:
- Domestic
- Overall Depth:
- 2-3/5 in
- Overall Height:
- 3-1/2 in
- Overall Length:
- 2-3/5 in
- Overall Width:
- 2-3/5 in
- Range (in):
- 1/2 in - 1/4 in
- Recommended Valve Application:
- Water
- Size:
- 1/4 in - 1/2 in
- Valve Size:
- 1/4 in - 1/2 in
- Weight:
- 0.77 lb
- Weight Capacity:
- 2.6 lb
- Width:
- 2-3/5 in