This product requires certification to purchase.

1/2 in. Copper MNPT Water Hammer Arrestor

Zurn Wilkins

1260XL 1/2 in. Copper MNPT Water Hammer Arrestor

  • Fast #
  • Part #W1260XLA
  • Item #7507538
  • Manufacturer Part #1260XL-A
5 out of 5 Customer Rating
Brand image
Zurn Wilkins

1260XL 1/2 in. Copper MNPT Water Hammer Arrestor

  • Fast #
  • Part #W1260XLA
  • Item #7507538
  • Manufacturer Part #1260XL-A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Design reduces pipe banging caused by water hammer
  • Eliminates need for access panel through installation within stud bay
  • Air chamber is permanently sealed to eliminate excessive pressure surges
  • Copper and brass external construction resist corrosion
  • Low-lead law compliant
  • PDI® Certified WH-201
  • ASSE® Listed 1010
  • ANSI A112.26.1
  • ANSI 372 by IAPMO R&T
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
MNPT
End Connections
MNPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Material
Copper
Electrical & Operational Information
Maximum Temperature
212
Warranty & Product Information
ANSI
ANSI A112.26.1, ANSI 372, ANSI B1.20.1
Application
Commercial, Residential
ASSE Standards
ASSE 1010
IAPMO Listed
Yes
Lead Law Compliant
Yes
NSF Certified
Yes
UPC
612052237046