1 in. Copper MNPT Water Hammer Arrestor
1260XL 1 in. Copper MNPT Water Hammer Arrestor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Design reduces pipe banging caused by water hammer
- Eliminates need for access panel through installation within stud bay
- Air chamber is permanently sealed to eliminate excessive pressure surges
- Copper and brass external construction resist corrosion
- Low-lead law compliant
- PDI® Certified WH-201
- ASSE® Listed 1010
- ANSI A112.26.1
- ANSI 372 by IAPMO R&T
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI A112.26.1, ANSI 372, ANSI B1.20.1
- ASSE Standards:
- ASSE 1010
- Application:
- Commercial, Residential
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- IAPMO Listed:
- Yes
- Lead Law Compliant:
- Yes
- Material:
- Copper
- Maximum Temperature:
- 212
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 612052237060