2-1/2 - 4 in. Check Assembly Repair Kit Valve Repair Kit
2-1/2 - 4 in. Check Assembly Repair Kit Valve Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- First Check Assembly Repair Kit
- Fits 2-1/2" and 3" Models 375A/375ADA and 4" Models 375/375DA/475/475DA
- Includes #1 check assembly, retainer and lubricant
- Accessories allow for speedy repairs
- 1-year limited warranty
Specifications
- Application:
- Waterworks
- Brand Model Compatibility:
- 375, 375A, 4 375A, 4 375DA, 4 475DA, 475DAV
- Fitting Size 1:
- 4
- Fitting Size 2:
- 4
- Fitting Sizes:
- 4 in
- Height:
- 7-5/8
- Length:
- 11-1/2
- Origin:
- Domestic
- Product Type:
- Check Assembly Repair Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- UPC:
- 612052282053
- Valve Size:
- 2-1/2 in - 4 in
- Weight:
- 4.25
- Width:
- 7-813/1000