This product requires certification to purchase.

2-1/2 in. Valve Repair Kit

Zurn Wilkins

2-1/2 in. Valve Repair Kit

  • Fast #
  • Part #WRK212500XL
  • Item #4570570
  • Manufacturer Part #RK212-500XL
4.5 out of 5 Customer Rating
Brand image
Zurn Wilkins

2-1/2 in. Valve Repair Kit

  • Fast #
  • Part #WRK212500XL
  • Item #4570570
  • Manufacturer Part #RK212-500XL
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 543
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Accessories allow for speedy repairs
  • Repair Kits provide cost savings by avoiding full Pressure Reducing Valve replacement
  • Quality materials designed for long-lasting parts replacement
  • 2 in. Zurn Wilkins 500XL
  • 1-year limited warranty
  • Requires Certification

Specifications

Brand Model Compatibility:
500XL Repair Kits
Color Finish Category:
Blacks
Color Finish Name:
Black, Stainless Steel
Depth:
7 in
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Height:
3-2/5 in
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Length:
7 in
Material:
Bronze, Rubber, Stainless Steel
Origin:
Domestic
Product Type:
Repair Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Water
UPC:
612052076164
Weight:
3.26 lb
Width:
6-3/5 in