This product requires certification to purchase.

2-1/2 x 3 x 4 in. First Check Repair Kit Valve Repair Kit

Zurn Wilkins

2-1/2 x 3 x 4 in. First Check Repair Kit Valve Repair Kit

  • Fast #
  • Part #WRK4375ASTCK1
  • Item #9753907
  • Manufacturer Part #RK4-375ASTCK1
4.7 out of 5 Customer Rating
Brand image
Zurn Wilkins

2-1/2 x 3 x 4 in. First Check Repair Kit Valve Repair Kit

  • Fast #
  • Part #WRK4375ASTCK1
  • Item #9753907
  • Manufacturer Part #RK4-375ASTCK1
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • First Check Assembly Repair Kit
  • Fits 2-1/2", 3" and 4" Models 375AST/375ASTDA/475ST/475STDA
  • Includes #1 check assembly, retainer and lubricant
  • Accessories allow for speedy repairs
  • 1-year limited warranty
  • Requires Certification

Documents


Specifications

Application:
Irrigation, Plumbing
Brand Model Compatibility:
375AST, 375ASTDA, 475ST, 475STDA
Depth:
11-1/2 in
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Height:
7-5/8 in
Length:
11-1/2 in
Product Type:
First Check Repair Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
612052282183
Valve Size:
2-1/2 in, 3 in, 4 in
Weight:
3.79 lb
Width:
7-813/1000 in