Zurn Wilkins
2-1/2 - 6 in. Repair Kit Rubber
Part #WRK212375R | Item #2436999 | Manufacturer Part #RK212-375R
Valve Size:
2-1/2 in - 6 inHow to get it:
Product Details
- Accessories allow for speedy repairs
- Repair Kits provide cost savings by avoiding full Backflow Preventer replacement
- Complies with ASSE® Listed 1013 and C-UL® Classified
- Quality materials extend replacement life
- 1-year limited warranty
- Single access cover reduces maintenance down time
- Zurn Wilkins CompoundChecks® provides low head loss
- RPZ with Dump for high hazard areas
Specifications
Application: Irrigation, Plumbing
Brand Model Compatibility: Model 375, Model 375A and Model 475
FM Approved: No
Fitting Size 1: 2-1/2 in
Fitting Size 2: 2-1/2 in
Fitting Sizes: 2-1/2 in
Height: 1-1/2 in
IAPMO Listed: No
Lead Law Compliant: Yes
Length: 8 in
Material: Rubber
Minimum Temperature: 33
NSF Certified: No
Origin: Domestic
Overall Depth: 8 in
Overall Height: 1-1/2 in
Overall Length: 8 in
Overall Width: 6 in
Product Type: Repair Kit
Recommended Valve Application: Water
Size: 2-1/2 in - 6 in
UL Listed: No
Valve Size: 2-1/2 in - 6 in
Waterworks Application: Irrigation
Weight: 0.234
Weight Capacity: 6
cUPC Certified: No