2-1/2 - 6 in. Basic Relief Valve Repair Kit
2-1/2 - 6 in. Basic Relief Valve Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 150-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- The Complete Relief Valve Repair Kit is compatible with the 2-1/2”-6” Model 375, 375A, 375AST, 475, and 475V Reduced Pressure Principle Backflow Preventers
- Repair Kit components conveniently include one Upper Plunger O-Ring, one Diaphragm, one Seal Ring, one Relief Valve Spring, one Relief Valve Seat O-Ring, and one Relief Valve O-Ring
- Complies with ASSE® listed 1013 and C-UL® Classified
- 1-year limited warranty
-
Lead Law Compliant
Documents
Specifications
- Color Finish Category:
- Blacks
- Depth:
- 9
- Diameter:
- 6
- Height:
- 4
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 9
- Material:
- Rubber, Steel
- Product Type:
- Relief Valve Rubber Parts Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 612052091891
- Valve Size:
- 2-1/2 in - 6 in
- Weight:
- 0.376
- Width:
- 7